Selector Switch, 2 Position, E10 Key, 30mm, Spring Return from Left

Item #: 20835

Cat #: 9001KS25K2

UPC: 78590191371

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, E10 Key, 30 mm, Spring Return from Left, Operator Only

Overview

Selector Switch, 2 Position, E10 Key, 30 mm, Spring Return from Left, Operator Only
Also known as: 78590191371, 9001KS25K2

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: 2 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Chrome
Type: 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)