Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever

Item #: 208349
Cat #: 802T-A3P
UPC: 662468079655
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 4 Circuits, Conduit Entry, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise, Spring Return, Full Switch, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 18 Degree Angle, 7 Degree Angle, A600, 66

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 4 Circuits, Conduit Entry, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise, Spring Return, Full Switch, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 18 Degree Angle, 7 Degree Angle, A600, 66
Also known as: 662468079655, 802T-A3P

Specifications

Type: Assembled Limit Switches
Type: Assembled Limit Switches

Customer Reviews

No reviews for this product
(0)