6.5" 2way in wall Loudspeaker

Item #: 20834

Cat #: AEI65

UPC: 078477288887

Sign In or Register to view pricing and more.
Wall Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 6.5" Titanium-Laminate, Frequency: 38-20 KHz, Power Handling: 80W, Sensitivity 88 dB, Impedance: 8 Ohms, Dimensions: 11" x 8.5" x 3.87", Weight: 5lbs, Includes: (2) Speakers.

Overview

Wall Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 6.5" Titanium-Laminate, Frequency: 38-20 KHz, Power Handling: 80W, Sensitivity 88 dB, Impedance: 8 Ohms, Dimensions: 11" x 8.5" x 3.87", Weight: 5lbs, Includes: (2) Speakers.
Architectural Edition Powered By JBL, Pair of 6.5-Inch In-Wall Speakers
Also known as: 078477288887, AEI65

Specifications

Type: Speaker
Wattage: 80
Color: White
Size: 6 1/2 in
Mounting: Wall
Type: Speaker
Color: White
Mounting: Wall
Wattage: 80
Size: 6 1/2 in

Customer Reviews

No reviews for this product
(0)