35W T4 Halogen Lamp

Item #: 208333

Cat #: S1979

UPC: 045923019791

Sign In or Register to view pricing and more.
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; DC Bay Base; 120 Volt

Overview

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; DC Bay Base; 120 Volt
Also known as: 045923019791, S1979

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Lumens: 380
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Wattage: 35
Lumens: 380
Volts AC: 120
Dimmable: Yes
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Color: Clear
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)