Fuse, Amp-Trap®, 600VAC, 300VDC, 50A, Fast-Acting, Class T, A6T Series  

Item #: 208328

Cat #: A6T50

UPC: 782001891107

Sign In or Register to view pricing and more.
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 50 Amp, Fast-Acting, Class T, A6T Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 50 Amp, Fast-Acting, Class T, A6T Series  
Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification
Also known as: 782001891107, A6T50

Specifications

Speed: Fast Acting
Class: T
Volts AC: 600
Volts DC: 300
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 600
Amps: 50
Interrupt Rating DC: 100 kA
Class: T
Volts DC: 300
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)