Type GHB Bolt-On Panelboard Circuit Breaker

Item #: 208286

Cat #: GHB3070S2

UPC: 786679035481

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3070S2 BOLT-ON BRKR

Overview

C-H GHB3070S2 BOLT-ON BRKR
Also known as: 786679035481, GHB3070S2

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 70
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 70
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)