
Conduit Trapeze CCT125, 26"
Item #: 2082604
Cat #: CCT125X24
UPC: 784805053811
Documents & Guides
Conduit Trapeze CCT125, 12 Number of Conduits, 26"
Sign In or Register to view pricing and more.
Overview
Conduit Trapeze CCT125, 12 Number of Conduits, 26"
The nVent CADDY Conduit Trapeze CCT125 range is a fast and cost-effective method to install larger branch circuits of conduit in overhead trapeze installations. The CCT125 series reduces installation time and material cost by eliminating the need for traditional fasteners, making it an ideal solution for contractors looking to maximize installation efficiency.
Also known as: 784805053811, CCT125X24
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Gangs: | Steel |
Finish: | Pregalvanized |
Diameter: | 1 1/4 in |
Gangs: | Steel |
Material: | Steel |
Finish: | Pregalvanized |
Customer Reviews
No reviews for this product
(0)