405W Solar Module, 132 Cell, 32mm, Black on Black, 1000 VDC

Item #: 2082591

Cat #: Q.PEAK-DUO-BLK-ML-G10+405

UPC:

Documents & Guides
405 Watt Solar Module, Q.PEAK DUO BLK ML-G10+ Series, 6 × 22 Monocrystalline Q.ANTUM Solar Half Cells, 74 by 41.1 by 1.26 Inches (32mm) (Including Frame), 48.5 Pounds, Black on Black, 1000VDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

405 Watt Solar Module, Q.PEAK DUO BLK ML-G10+ Series, 6 × 22 Monocrystalline Q.ANTUM Solar Half Cells, 74 by 41.1 by 1.26 Inches (32mm) (Including Frame), 48.5 Pounds, Black on Black, 1000VDC
Q CELLS is the first solar module manufacturer to pass the most comprehensive quality programme in the industry: The new “Quality Controlled PV” of the independent certification institute TÜV Rheinland.
Also known as: Q.PEAK-DUO-BLK-ML-G10+405

Specifications

Volts DC: 1000
Wattage: 405
Depth: 1.260 in
Color: Black on Black
Number of Cells: 132
Connector Type: MC4
Volts DC: 1000
Depth: 1.260 in
Number of Cells: 132
Wattage: 405
Color: Black on Black
Connector Type: MC4

Customer Reviews

No reviews for this product
(0)