![Ground Rod Clamp, Bronze, 1" Rod, 8 to 4/0 AWG Ground Rod Clamp, Bronze, 1" Rod, 8 to 4/0 AWG](https://rexel-cdn.com/products/ph5098g.jpg?i=953C6EA8-D1BC-4B2C-B7FE-B075C77A3CC9&f=420)
Ground Rod Clamp, Bronze, 1" Rod, 8 to 4/0 AWG
Item #: 208252
Cat #: HDC1
UPC: 782856305910
Sign In or Register to view pricing and more.
Documents & Guides
Ground Rod Clamp, Bronze, 1 Inch Rod, 8 to 4/0 AWG
Overview
Ground Rod Clamp, Bronze, 1 Inch Rod, 8 to 4/0 AWG
Also known as: 782856305910, HDC1
Specifications
Material: | Silicon Bronze |
Diameter: | 1 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 4/0 |
Material: | Silicon Bronze |
Standards: | California Proposition 65 |
Diameter: | 1 in |
Allowable Gauge Range: | 8 - 4/0 |
Customer Reviews
No reviews for this product
(0)