20V Cross Line Green Laser (Bare Kit)

Item #: 2082368

Cat #: DCLE34020GB-QU

UPC: 885911729802

Sign In or Register to view pricing and more.
Documents & Guides
20V Cross Line Green Laser, Green Laser (Bare Kit), Accurate Readings Within 1/8 in. At 30 ft., Includes: Cross Line Green Laser, Drop Ceiling Bracket, Target Card & TSTAK® Case ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Cross Line Green Laser, Green Laser (Bare Kit), Accurate Readings Within 1/8 in. At 30 ft., Includes: Cross Line Green Laser, Drop Ceiling Bracket, Target Card & TSTAK® Case ***Bare Tool Only, Battery & Charger Sold Separately***
Get the versatility and performance you need to complete a wide range of leveling projects with 20V MAX* Cordless Cross Line Green Laser, which seamlessly integrates with tools you already have. Now offered on the 20V MAX* cordless platform, this Line Laser optimizes productivity with a locking pendulum, a durable magnetic mount, a fine adjust knob for accuracy, and a flexible rotating head for expert-grade usability. Easily extend your workday when the job calls for it with up to 17 hours of runtime when using a 20V MAX* 2.0Ah battery (not included). The kit includes the Cross Line Laser, laser target, and ceiling/wall bracket in a DEWALT TSTAK® case.
Also known as: 885911729802, DCLE34020GB-QU

Specifications

Volts AC: 20
Color: Green
Volts AC: 20
Color: Green

Customer Reviews

No reviews for this product
(0)