Heavy Duty 165 PSI Pancake Compressor

Item #: 2082365

Cat #: DWFP55126

UPC: 885911351409

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty 165 PSI Pancake Compressor, 165 Max PSI 6.0 Gallon Tank (22.7 L) and 2.6 SCFM* Delivered @ 90 PSI Oil Free Pump, Enable Long Tool Run Time With Quick Recovery, High Efficiency Motor for Easy Start Up in Cold Weather or Extension Cord Application

Overview

Heavy Duty 165 PSI Pancake Compressor, 165 Max PSI 6.0 Gallon Tank (22.7 L) and 2.6 SCFM* Delivered @ 90 PSI Oil Free Pump, Enable Long Tool Run Time With Quick Recovery, High Efficiency Motor for Easy Start Up in Cold Weather or Extension Cord Application
DEWALT 6 gal 165 PSI pancake compressor. Long life oil free pump for maintenance operation. Console cover protects controls and is removable to allow easy repair. Outlet tube rerouted to avoid being catch point. 30 lb weight makes unit easy to carry/store. 2 universal couplers to easily support two users. Ball drain valve for quick and thorough tank draining. Convenient cord wrap for easy storage. Protective rubber leg covers to prevent marring. High-flow regulator for increased performance.
Also known as: 885911351409, DWFP55126

Specifications

Type: Air Compressor
Type: Air Compressor

Customer Reviews

No reviews for this product
(0)