
1/4" x 50' Premium Hybrid Polymer Blend Air Hose
Item #: 2082362
Cat #: DWFP1450D
UPC: 885911447348
Documents & Guides
1/4-Inch x 50 Ft. Premium Hybrid Polymer Blend Air Hose, Hybrid Polymer Blend Of Rubber And PVC Is Abrasion Resistant, Flexibility In Extreme Temperatures (-30°F to 150°F), Reinforced 300 PSI Maximum Operating Pressure, Low Memory Helps To Resist Coiling Or Kinking When In Use, Includes: 1/4" Factory Installed Air Fittings
Sign In or Register to view pricing and more.
Overview
1/4-Inch x 50 Ft. Premium Hybrid Polymer Blend Air Hose, Hybrid Polymer Blend Of Rubber And PVC Is Abrasion Resistant, Flexibility In Extreme Temperatures (-30°F to 150°F), Reinforced 300 PSI Maximum Operating Pressure, Low Memory Helps To Resist Coiling Or Kinking When In Use, Includes: 1/4" Factory Installed Air Fittings
The durable PVC/rubber blend resists twists and kinks, is flexible in extreme temperatures, and has a reinforced 300PSI maximum operating pressure.
Also known as: 885911447348, DWFP1450D
Specifications
Diameter: | 1/4 in |
Length: | 50 ft |
Color: | Yellow |
Diameter: | 1/4 in |
Color: | Yellow |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)