20V Max* Xr® 6-Tool Combo Kit

Item #: 2082332

Cat #: DCK694P2

UPC: 885911459051

Sign In or Register to view pricing and more.
Documents & Guides
Dck694P2 20V Max* Xr® 6-Tool Combo Kit

Overview

Dck694P2 20V Max* Xr® 6-Tool Combo Kit
The DCK694P2 20V MAX XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4-in 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCS355 20V MAX XR® Oscillating Multi-Tool has a powerful brushless motor providing up to 75% more run time over a similar brushed tool. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.
Also known as: 885911459051, DCK694P2

Specifications

Type: Tool Kit, Cordless
Type: Tool Kit, Cordless

Customer Reviews

No reviews for this product
(0)