4.5"/6" Cordless Grinder With Kickback Brake Kit
Item #: 2082326
Cat #: DCG418X2
UPC: 885911689939
Sign In or Register to view pricing and more.
Documents & Guides
FLEXVOLT® 60V MAX* Brushless 4-1/2 Inch - 6 Inch Cordless Grinder With Kickback Brake Kit, Includes: (1) DCG418 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder, (2) DCB609 FLEXVOLT 9.0Ah Battery, (1) Charger, (1) Side Handle, (1) 4-1/2 in. (115mm) Type 27 Guard, (1) 6 in. (150mm) Type 27 Guard, (1) Wrench, (2) Flanges & (1) Kit Bag
Overview
FLEXVOLT® 60V MAX* Brushless 4-1/2 Inch - 6 Inch Cordless Grinder With Kickback Brake Kit, Includes: (1) DCG418 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder, (2) DCB609 FLEXVOLT 9.0Ah Battery, (1) Charger, (1) Side Handle, (1) 4-1/2 in. (115mm) Type 27 Guard, (1) 6 in. (150mm) Type 27 Guard, (1) Wrench, (2) Flanges & (1) Kit Bag
Upgrade to the FLEXVOLT 60V MAX* 4-1/2 in. - 6 in. grinder. It has up to 30% more power than the DCG414 60V MAX* Grinder with 2300 max watts out. This grinder delivers 13 Amp motor equivalent power with a no-load speed of 9000 rpm to deliver ultimate power. It’s part of our PERFORM & PROTECT™ product line with Kickback Brake and the Anti-Rotation E-CLUTCH System.
Also known as: 885911689939, DCG418X2
Specifications
Size: | 6 in, 4 1/2 in |
Size: | 6 in, 4 1/2 in |
Customer Reviews
No reviews for this product
(0)