20V Max 3x360 Green Laser Kit w/ Battery

Item #: 2082214

Cat #: DCLE34030G

UPC: 076174440614

Sign In or Register to view pricing and more.
Documents & Guides
20V Max 3x360 Green Laser Kit w/ Battery, Accurate Within 1/8 in. at 30 ft. To Achieve Plum Lines, Integrated Magnetic Pivoting Base, 10 Hours Of Runtime On Single 20V MAX* 2.0Ah Battery, Includes: (1) 20V MAX* 2Ah Battery, (1) Charger, Drop Ceiling Bracket, Target Card & TSTAK® Compatible Case

Overview

20V Max 3x360 Green Laser Kit w/ Battery, Accurate Within 1/8 in. at 30 ft. To Achieve Plum Lines, Integrated Magnetic Pivoting Base, 10 Hours Of Runtime On Single 20V MAX* 2.0Ah Battery, Includes: (1) 20V MAX* 2Ah Battery, (1) Charger, Drop Ceiling Bracket, Target Card & TSTAK® Compatible Case
This 100/'165' 3x360 laser is the go-to jobsite laser. Now offered on the 20V MAX* battery platform, this laser will seamlessly integrate with the tools you already have on the job. This long-reaching laser can has a range of up to 165' when used with a detector (sold separately). Achieve precise positioning with a fine-adjust knob and supreme accuracy with 1/8" at 30'. Use for a full work day with a 10 hour runtime *** when using a 20V MAX* 2.0Ah battery. The kit includes the 3x360 laser, 20V MAX* 2Ah battery and charger, target card, drop ceiling attachment, a TSTAK® compatible storage case and a user manual.
Also known as: 076174440614, DCLE34030G

Specifications

Color: Green
Color: Green

Customer Reviews

No reviews for this product
(0)