6 AWG THHN/THWN-2 Stranded Copper, White w/ Blue Stripe, 1000'

Item #: 2082179

Cat #: THHN6STRWHTBLU1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN/THWN-2 Stranded Copper, White with Blue Stripe, 1000 Foot Reel

Overview

6 AWG THHN/THWN-2 Stranded Copper, White with Blue Stripe, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN6STRWHTBLU1000RL

Specifications

Color: White/Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Color: White/Blue
Jacket: PVC
Volts AC: 600
Gauge: 6
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)