Adjustable Frequency Drive, 250HP, 480VAC, 3PH, EMC N, FR10

Item #: 2082139

Cat #: SPX250A0-4A2N1

UPC: 782116097364

Sign In or Register to view pricing and more.
Adjustable Frequency Drive, 250 Horse Power, 480 Volt AC, 3-Phase, EMC N, FR10

Overview

Adjustable Frequency Drive, 250 Horse Power, 480 Volt AC, 3-Phase, EMC N, FR10
Eaton's SPX series of  variable frequency drives  are designed specifically for high-performance industrial applications. They feature high processing power and the ability to use information from an encoder or a resolver to provide precise motor control. In addition, a fast microprocessor provides high dynamic performance for applications where good motor handling and reliability are required.
Also known as: 782116097364, SPX250A0-4A2N1

Specifications

Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 250
Phase: 3
Type: Variable Frequency Drive
Volts AC: 480
Horsepower: 250

Customer Reviews

No reviews for this product
(0)