Building Entrance Terminal, 100 Pair, 110, 11"H x 14.75"W x 6.25"D

Item #: 208180

Cat #: 1880ECA1-100

UPC:

Documents & Guides
Building Entrance Terminals, Dimensions: 11 Inch Height x 14.75 Inch Width x 6.25 Inch Depth, 100 Pair, Input/Output: 110/110, Cover/Splice Chamber. For use as Primary Protection for Communication Circuits.
Sign In or Register to view pricing and more.

Overview

Building Entrance Terminals, Dimensions: 11 Inch Height x 14.75 Inch Width x 6.25 Inch Depth, 100 Pair, Input/Output: 110/110, Cover/Splice Chamber. For use as Primary Protection for Communication Circuits.
Also known as: 1880ECA1-100, Protection Blocks

Specifications

Type: 110 Style
Height: 11 in
Color: Beige
Mounting: Wall
Width: 14.750 in
Depth: 6.250 in
Type: 110 Style
Color: Beige
Width: 14.750 in
Height: 11 in
Mounting: Wall
Depth: 6.250 in

Customer Reviews

No reviews for this product
(0)