Switch, Manual Starter, 30A, 2P, 3HP @ 575VAC, 1PH, Toggle, Red, Indicator, NEMA 4

Item #: 208154

Cat #: 2510KW1A

UPC: 785901077749

Sign In or Register to view pricing and more.
Switch, Manual, 30A, 2-Pole, 3 Horse Power @ 575 Volt AC, 1-Phase, Toggle/Rocker Operated, Red 115 Volt AC Indicator, NEMA 4, 1 Conduit Opening

Overview

Switch, Manual, 30A, 2-Pole, 3 Horse Power @ 575 Volt AC, 1-Phase, Toggle/Rocker Operated, Red 115 Volt AC Indicator, NEMA 4, 1 Conduit Opening
2510K manual motor switches are Intended for industrial, commercial and residential applications. These switches are for applications where overload protection is not required or is provided separately. Manual motor switches provide manual On Off control of small motors. They are designed for single or three phase AC motors. These nonreversing manual switches are toggle operated. The maximum operational voltage is 600 VAC and 250 VDC. This two pole switch is rated for 2 HP at 115VAC, 2 HP at 230VAC, 3 HP at 460VAC, 3 HP at 600VAC single phase, 1 HP at 90 VDC, 2 HP at 115 VDC and 1.5 HP at 230 VDC and 20A continuous. The screw clamp terminals will accept 14 to 10 AWG copper wire. This switch has a 115 VAC red pilot light indicator. This device has a NEMA 4 enclosure. The enclosure has one cable entry on the bottom that has a 0.75 NPT in the bottom. Enclosure is 4.38 inches tall, 3.00 inches wide and 4.56 inches deep. This device is UL Listed and CSA certified. This device is UL Listed and CSA certified.
Also known as: 785901077749, 2510KW1A

Specifications

Poles: 2
Color: Red
Type: Manual Starter, Rocker, Toggle
Phase: 1
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Poles: 2
Type: Manual Starter, Rocker, Toggle
Amps: 30
IP/NEMA Rating: NEMA 4
Color: Red
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)