Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

Item #: 20813

Cat #: 800T-H3105A

UPC: 662073868200

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D335 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D335 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H3105A from Rockwell Automation® is a two-position, 30 mm selector switch. It is locking left. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073868200, 800T-H3105A

Specifications

Type: Set, Screwdriver
Family / Style: 800T
Type: Set, Screwdriver
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)