
1/4x4x12 Ground Bar, "J" hole Pattern, Copper
Item #: 208126
Cat #: GBI14412J
UPC: 808475001634
Documents & Guides
Harger, 1/4 x 4 x 12", Ground Bar With Wall Mounting Brackets and Insulators, "J" Hole Pattern, Copper Ground Bar, Each
Sign In or Register to view pricing and more.
Overview
Harger, 1/4 x 4 x 12", Ground Bar With Wall Mounting Brackets and Insulators, "J" Hole Pattern, Copper Ground Bar, Each
Harger offers a comprehensive grounding and bonding product line with grounding busbars, conductors, mechanical grounding components, and grounding electrodes. Harger was the first to obtain UL 467 listing on a copper busbar. Harger is the leading manufacturer of high-quality custom ground bars in the country. Today’s sensitive electronic environments require specialized bonding and grounding techniques. Harger’s extensive experience and knowledge in these areas are imperative when protecting sophisticated electronic systems.
Also known as: 808475001634, GBI14412J
Specifications
Length: | 12 in |
Material: | Copper |
Width: | 4 in |
Type: | Ground Bar |
Height: | 1/4 in |
Length: | 12 in |
Width: | 4 in |
Height: | 1/4 in |
Material: | Copper |
Type: | Ground Bar |
Customer Reviews
No reviews for this product
(0)