Safety Switch, General Duty, Non Fusible, 30A, 2P, 3HP, 240VAC, NEMA 3R

Item #: 20811

Cat #: DU221RB

UPC: 78590149034

Safety Switch, General Duty, Non Fusible, 30 Amp, 2-Pole, 3 Horse Power, 240 Volt AC, NEMA 3R, Bolt On Provision
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, General Duty, Non Fusible, 30 Amp, 2-Pole, 3 Horse Power, 240 Volt AC, NEMA 3R, Bolt On Provision
Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a non fusible disconnect and has a rated current of 30A for 240VAC. This general duty switch has a 2 wire configuration with 2 poles. The enclosure is surface mounted and is a Type 3R with bolt on provisions. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1.
Also known as: 78590149034, DU221RB

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)