20V MAX* XR® Brushless 1-1/8" SDS+ Rotary Hammer Kit

Item #: 2081024

Cat #: DCH263R2

UPC: 885911622301

Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* XR® Brushless 1-1/8" SDS+ Rotary Hammer Kit, SHOCKS-Active Vibration Control®, 3.0 Joules of Impact Energy, LED Light for Better Visibility, Includes: DCH263 Rotary Hammer, 360° Side Handle, (2) 20V MAX* DCB206 Batteries, Charger, Depth Rod & Kit Box

Overview

20V MAX* XR® Brushless 1-1/8" SDS+ Rotary Hammer Kit, SHOCKS-Active Vibration Control®, 3.0 Joules of Impact Energy, LED Light for Better Visibility, Includes: DCH263 Rotary Hammer, 360° Side Handle, (2) 20V MAX* DCB206 Batteries, Charger, Depth Rod & Kit Box
The DCH263 20V MAX* XR® Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer is a light weight, low vibration, high-performance drill designed for the demands of today’s contractor. The durable three mode German engineered mechanism delivers 3.0 joules of impact energy that delivers fast speed of application that professionals require. This allows the DCH263 to perform quickly in chipping applications and have a wide optimal drilling range between 1/4” and 3/4 in. The SHOCKS-Active Vibration Control® system reduces vibration felt at the handles, compared to hammers without this feature. With its hard-hitting mechanism, fast drilling speed, and balanced design, this hammer is ideally suited for all day use, even with large diameter hole drilling in the hardest concrete. The DCH263 can be OSHA Table 1 Compliant when paired with our DWH205DH onboard Dust Extractor. BUY NOW
Also known as: 885911622301, DCH263R2

Specifications

Type: Rotary Hammer, SDS Rotary Hammer Kit, Brushless, Cordless
Size: 1 1/8 in
Type: Rotary Hammer, SDS Rotary Hammer Kit, Brushless, Cordless
Size: 1 1/8 in

Customer Reviews

No reviews for this product
(0)