2
more
20V MAX* Lithium Ion Brushless Planer (Tool Only)
Item #: 2080924
Cat #: DCP580B
UPC: 885911450126
Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* Lithium Ion Brushless Planer (Tool Only), 5/64 in. (2 mm.) Maximum Depth of Cut, 30,000 Cuts Per Minute
Overview
20V MAX* Lithium Ion Brushless Planer (Tool Only), 5/64 in. (2 mm.) Maximum Depth of Cut, 30,000 Cuts Per Minute
The DCP580B features a brushless motor for maximum efficiency, helping to maintain speed under load. With a 3-1/4-in width capacity with 1/256-in adjustments, a rebate capacity of 5/64-in, the planer weighs 6.7 lbs and operates off of the DEWALT 20 V MAX battery system. Lightweight and cordless, the planer can be easily transported around the jobsite without the hassle of a cord. The DCP580B is sold as a bare tool.
Also known as: 885911450126, DCP580B
Specifications
Volts AC: | 20 |
Type: | Corded, Lithium Ion |
Volts AC: | 20 |
Type: | Corded, Lithium Ion |
Customer Reviews
No reviews for this product
(0)