THERMAL UNIT

Item #: 20808

Cat #: B1.88

UPC: 78590158732

Sign In or Register to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 48,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 48,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type B, melting alloy, Class 20
Also known as: 78590158732, B1.88

Specifications

Type: Manual, Thermal Unit, Melting Alloy
Poles: 1
Mounting: Overload
Amps: 1.510
Standards: California Proposition 65
Amps Range: 1.150 - 1.510
Type: Manual, Thermal Unit, Melting Alloy
Mounting: Overload
Standards: California Proposition 65
Poles: 1
Amps: 1.510
Amps Range: 1.150 - 1.510

Customer Reviews

No reviews for this product
(0)