Enclosure, NEMA 3R, Hinge Cover, 36 x 36 x 12", Galvanized Steel/Gray

Item #: 208068

Cat #: AB-363612WL

UPC: 707353015841

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Hinge Cover, 36 x 36 x 12 Inch, Material/Finish: Galvanized Steel/Gray Epoxy Powder Coat

Overview

Enclosure, NEMA 3R, Hinge Cover, 36 x 36 x 12 Inch, Material/Finish: Galvanized Steel/Gray Epoxy Powder Coat
Also known as: 707353015841, AB-363612WL

Specifications

Size: 36 x 36 x 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Size: 36 x 36 x 12 in
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)