Enclosure, Type 4x, Screw Cover, 7.40" x 7.40" x 6.81"

Item #: 208054

Cat #: Q202018PCICC

UPC: 783510144692

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 7.40 x 7.40 x 6.81 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 7.40 x 7.40 x 6.81 Inch, Polycarbonate
Also known as: 783510144692, Q202018PCICC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 7.400 in
Width: 7.400 in
Depth: 6.810 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 7.400 in
Finish: Smooth Gloss
Color: Light Gray
Height: 7.400 in
Depth: 6.810 in

Customer Reviews

No reviews for this product
(0)