Proline2000x600x1000 Fan Pkggr

Item #: 2080519

Cat #: PSC20610GFP

UPC: 783510153366

Sign In or Register to view pricing and more.
Documents & Guides
Server Cab, W Fan & Filter, Bulletin Dpsr (proline? Server Cabinets And Colocation Packages), Size/dims: 2000x600x1000mm, Material/finish: Steel/gray

Overview

Server Cab, W Fan & Filter, Bulletin Dpsr (proline? Server Cabinets And Colocation Packages), Size/dims: 2000x600x1000mm, Material/finish: Steel/gray
Also known as: 783510153366, PSC20610GFP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 23.940 in
Depth: 39.340 in
Height: 86.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 39.340 in
Color: Gray
Width: 23.940 in
Height: 86.740 in

Customer Reviews

No reviews for this product
(0)