Fuse, Amp-Trap 2000®, 600VAC, 300VDC, 1A, Time-Delay, Class CC, ATQR Series

Item #: 20803

Cat #: ATQR1

UPC: 782001906375

Fuse, Amp-Trap 2000®, 600 Volt AC, 300 Volt DC, 1 Amp, Time-Delay, Class CC, ATQR Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC, 300 Volt DC, 1 Amp, Time-Delay, Class CC, ATQR Series
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen’s Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 1 amps ATQR series.
Also known as: 782001906375, ATQR1

Specifications

Amps: 1
Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Amps: 1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Volts AC: 500
Length: 38 mm
Diameter: 10 mm
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)