21" LED FIXTURE

Item #: 208026

Cat #: ARIS-21-40

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ALK ARIS-21-40 21" LED FIXTURE

Overview

ALK ARIS-21-40 21" LED FIXTURE
Also known as: ARIS-21-40

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 21 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 21 in
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)