11" LED FIXTURE

Item #: 208023

Cat #: ARIS-11-40

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ALK ARIS-11-40 11" LED FIXTURE

Overview

ALK ARIS-11-40 11" LED FIXTURE
Also known as: ARIS-11-40

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 11 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 11 in
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)