PVC Coated 45° GRC Elbow, 1"

Item #: 208014

Cat #: ELL145-G

UPC: 704508370145

1" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 704508370145, ELL145-G

Specifications

Diameter: 1 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)