Xenon Undercabinet Light, 1 Light, 18W

Item #: 208001

Cat #: ECOX8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ecoinch Xenon Undercabinet Light, 1 Light, 120V, 18W, White, 8 in

Overview

Ecoinch Xenon Undercabinet Light, 1 Light, 120V, 18W, White, 8 in
Also known as: ECOX8

Specifications

Wattage: 18
Type: Under Cabinet Accessory
Volts AC: 120
Color: White
Length: 8 in
Wattage: 18
Volts AC: 120
Length: 8 in
Type: Under Cabinet Accessory
Color: White

Customer Reviews

No reviews for this product
(0)