Xenon Undercabinet Light, 2 Light, 18W

Item #: 207995

Cat #: ECOX17

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ecoinch Xenon Undercabinet Light, 2 Light, 120V, 18W, White, 17 in

Overview

Ecoinch Xenon Undercabinet Light, 2 Light, 120V, 18W, White, 17 in
Also known as: ECOX17

Specifications

Wattage: 18
Type: Under Cabinet Accessory
Volts AC: 120
Length: 17 in
Color: White
Wattage: 18
Volts AC: 120
Color: White
Type: Under Cabinet Accessory
Length: 17 in

Customer Reviews

No reviews for this product
(0)