
Female Receptacle, 45-Degree, #2 - 4/0 AWG, Brown
Item #: 2079903
Cat #: 16R30-UH
UPC: 078477759219
Documents & Guides
16 Series Female Panel Receptacle, Cam-Type, 45- Degree, Threaded Stud, Taper Nose, Cable Range- #2 to 4/0 AWG, 400 Amp Max, Brown
Sign In or Register to view pricing and more.
Overview
16 Series Female Panel Receptacle, Cam-Type, 45- Degree, Threaded Stud, Taper Nose, Cable Range- #2 to 4/0 AWG, 400 Amp Max, Brown
Rhino-Hide Single Pole Cam-Type Receptacles are tough and reliable. They feature a UV-stabilized high performance TPV insulator that resists cracking and color fading, and a positive vibration-proof connection. They are available in 8 standard colors for easy phase identification. NOTE: A complete catalog number requires that you append the color suffix to the base number as follows: W (White), E (Black), H (Brown), R (Red), B (Blue), O (Orange), G (Green), Y (Yellow). For example, to order a white plug the catalog number would be 16R21-UW.
Also known as: 078477759219, 16R30-UH
Specifications
Color: | Brown |
Amps: | 400 |
Angle: | 45° |
IP/NEMA Rating: | NEMA 3R |
Color: | Brown |
Angle: | 45° |
Amps: | 400 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)