1
more

1" LLR CVR/GASK COND BDY
Item #: 207978
Cat #: LLR-43
UPC: 781747034434
Documents & Guides
1" Combination Type LL/LR Conduit Body
Sign In or Register to view pricing and more.
Overview
1" Combination Type LL/LR Conduit Body
Bridgeport conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Bridgeport’s high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 781747034434, LLR-43
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)