Fixed Louvered Vent, 4", White

Item #: 207934

Cat #: 604W

UPC: 039899806042

Sign In or Register to view pricing and more.
Documents & Guides
Fixed Louvered Vent, Diameter: 4 inch, Color: White

Overview

Fixed Louvered Vent, Diameter: 4 inch, Color: White
Also known as: 039899806042, 604W

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)