Weatherproof Box, FSS Type, 1 Gang, (2) 1" Outlets, 2.42" Deep, Non-Metallic

Item #: 207899

Cat #: E982FFN-CTN

UPC: 034481159124

Sign In or Register to view pricing and more.
Documents & Guides
PVC Device Box, 1-Gang, 1 Inch Hub, Dead-End, Type: FSS

Overview

PVC Device Box, 1-Gang, 1 Inch Hub, Dead-End, Type: FSS
Also known as: 034481159124, E982FFN-CTN

Specifications

Color: Gray
Gangs: 1
Material: PVC
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1 in
Gangs: 1
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)