Weatherproof Box, FSE Type, 1 Gang, (1) 1" Outlets, 2.42" Deep, Non-Metallic

Item #: 207893

Cat #: E980FFN-CAR

UPC: 034481132189

Sign In or Register to view pricing and more.
Documents & Guides
PVC Device Box, 1-Gang, 1 Inch Hub, Dead-End, Type: FSE, Dimensions: 4.54 Inch Length, 2.8 Inch Width, 2.3 Inch Depth, Volume: 18 Cubic Inches, Material: PVC, Color: Gray, Pack of 10.

Overview

PVC Device Box, 1-Gang, 1 Inch Hub, Dead-End, Type: FSE, Dimensions: 4.54 Inch Length, 2.8 Inch Width, 2.3 Inch Depth, Volume: 18 Cubic Inches, Material: PVC, Color: Gray, Pack of 10.
Also known as: 034481132189, E980FFN-CAR

Specifications

Color: Gray
Gangs: 1
Material: PVC
Height: 4.540 in
Width: 2.300 in
Depth: 2.800 in
Cubic Inches: 18 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Color: Gray
Material: PVC
Width: 2.300 in
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1 in
Gangs: 1
Height: 4.540 in
Depth: 2.800 in
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)