1" RED S.S. EMT CPLG.

Item #: 207862

Cat #: 242-SR

UPC: 781747022424

Sign In or Register to view pricing and more.
Documents & Guides
EMT Couplings, Color-Coded, Steel, Red, Size 1"

Overview

EMT Couplings, Color-Coded, Steel, Red, Size 1"
Think Orange: Color makes a difference. Allows positive visual inspection of color from either inside or outside the box.
Also known as: 781747022424, 242-SR

Specifications

Color: Red
Diameter: 1 in
Material: Steel
Color: Red
Material: Steel
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)