Push Button, Flush Head, Black, Momentary, 1NO/NC, 30mm

Item #: 2078546

Cat #: A3PBF1-600B-91

UPC: 783164656749

Documents & Guides
Push Button, Flush Head, Black, Momentary, 1 Normally Open / Normally Closed Contacts, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flush Head, Black, Momentary, 1 Normally Open / Normally Closed Contacts, 30 mm
The A3 (30 mm) heavy duty oil-tight range includes pilot lights, pushbuttons and selector switches with a variety of accessories and enclosures. It is suitable for many applications such as machine control panel, material handling (conveyors, food and beverage, packaging) and automotive.
Also known as: 783164656749, A3PBF1-600B-91

Specifications

Type: Flush, Pushbutton
Size: 30 mm
Color: Black
Type: Flush, Pushbutton
Color: Black
Size: 30 mm

Customer Reviews

No reviews for this product
(0)