8W G25 LED Lamp, 50K

Item #: 2078478

Cat #: LED8G25DIM950CL13YTLRP2

UPC: 046135413384

Sign In or Register to view pricing and more.
Documents & Guides
G25 LED Lamp, 8 Watt, 120V, 90 CRI, 800 Lumens, 5000K, E26 Base, Dimmable *Sylvania Part # 41338*

Overview

G25 LED Lamp, 8 Watt, 120V, 90 CRI, 800 Lumens, 5000K, E26 Base, Dimmable *Sylvania Part # 41338*
TruWave® Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135413384, LED8G25DIM950CL13YTLRP2

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: G25 (Globe)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)