
Ducting, Adaptor, Snap Lock, 4" Dia., 24' Long
Item #: 207824
Cat #: 229
UPC: 039899002291
Documents & Guides
Ducting, Adaptor, Snap Lock, Diameter: 4 Inch, Length: 24 Inch
Sign In or Register to view pricing and more.
Overview
Ducting, Adaptor, Snap Lock, Diameter: 4 Inch, Length: 24 Inch
Also known as: 039899002291, 229
Specifications
Width: | 24 in |
Diameter: | 4 in |
Width: | 24 in |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)