Locking Angled Receptacle, Safety Shroud, 20A, 3PH Delta 480V, L16-20R

Item #: 20782

Cat #: HBL2430AR

UPC: 783585234564

Sign In or Register to view pricing and more.
Documents & Guides
TwistLock Locking Angled Receptacle, Safety Shroud, 20 Amp, 3-Phase Delta 480 Volts, 3-Pole 4-Wire Grounding, L16-20R, Screw Terminal, Gray

Overview

TwistLock Locking Angled Receptacle, Safety Shroud, 20 Amp, 3-Phase Delta 480 Volts, 3-Pole 4-Wire Grounding, L16-20R, Screw Terminal, Gray
Hubbell HUBHBL2430AR Twist-Lock® angled receptacles feature alignment arrows with lock and unlock symbols to provide a visual indication that devices are properly connected. The engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments. Catalog number and color coded voltage ratings are visible even when in use.
Also known as: 783585234564, HBL2430AR

Specifications

Type: Grounding, Receptacle
Volts AC: 480
Color: Gray
Amps: 20
NEMA Configuration: L16-20R
Type: Grounding, Receptacle
Color: Gray
NEMA Configuration: L16-20R
Volts AC: 480
Amps: 20

Customer Reviews

No reviews for this product
(0)