24" Long, Bit Extension

Item #: 207808

Cat #: 904H-24

UPC: 783310353584

Sign In or Register to view pricing and more.
Documents & Guides
Bit Extension, Length: 24", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/62PTS-1-1/2, 149G-1 - 149G-3, 37155 & 37156

Overview

Bit Extension, Length: 24", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/62PTS-1-1/2, 149G-1 - 149G-3, 37155 & 37156
Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits Use for boring deeper in wood
Also known as: 783310353584, 904H-24

Specifications

Diameter: 7/16 in, 23/32 in
Type: Extension
Length: 24 in
Diameter: 7/16 in, 23/32 in
Length: 24 in
Type: Extension

Customer Reviews

No reviews for this product
(0)