
1/4" SN Series Nut.
Item #: 207797
Cat #: SN25
UPC: 782856649274
Documents & Guides
SN Series Nut. Rod Size: 1/4 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Sign In or Register to view pricing and more.
Overview
SN Series Nut. Rod Size: 1/4 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Allows side mounting of nut to threaded rodReduces the need for threading compared to standard nuts and washersIdeal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desiredWorks with slightly damaged threads and minor burrs on the threaded rodReduces installation time up to 50%
Also known as: 782856649274, SN25
Specifications
Diameter: | 1/4 in |
Material: | Steel |
Diameter: | 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)