LTNM 2" Gy 50Cn

Item #: 207796

Cat #: 55094801

UPC: 032886042805

Sign In or Register to view pricing and more.
Documents & Guides
Ultratite® Type NM is manufactured with rigid PVC reinforcement imbedded within a flexible PVC wall. The construction provides excellent impact and crush strength while remaining highly flexible. The conduit resists oils, mild acids and exposure to sunlight.

Overview

Ultratite® Type NM is manufactured with rigid PVC reinforcement imbedded within a flexible PVC wall. The construction provides excellent impact and crush strength while remaining highly flexible. The conduit resists oils, mild acids and exposure to sunlight.
Also known as: 032886042805, 55094801

Specifications

Color: Gray
Length: 50 ft
Diameter: 2 in
Standards: California Proposition 65
Type: LFNC-B
Color: Gray
Diameter: 2 in
Type: LFNC-B
Length: 50 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)