IEC Pin & Sleeve Plug

Item #: 2077761

Cat #: 420P9WLEV

UPC: 078477675960

Sign In or Register to view pricing and more.
Documents & Guides
IEC Pin & Sleeve Plug, 20 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Blue

Overview

IEC Pin & Sleeve Plug, 20 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Blue
Also known as: 078477675960, 420P9WLEV

Specifications

Phase: 3
Wattage: 4
Color: Blue
Amps: 20
Volts AC: 250
Phase: 3
Color: Blue
Volts AC: 250
Wattage: 4
Amps: 20

Customer Reviews

No reviews for this product
(0)