3" Housing Non-IC Air-Tite Shallow Ceiling

Item #: 207771

Cat #: H36TAT

UPC: 623961377662

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Non-IC Air-Tite Housing, Shallow Ceiling, 120V, For Use With GU10 Lamps

Overview

3 Inch Non-IC Air-Tite Housing, Shallow Ceiling, 120V, For Use With GU10 Lamps
The H36TAT is a Non-IC AIR-TITE fixture for use with H3 3” series trims. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic areas. For use with 120V GU10 lamps. Non-IC Housing is AIR-TITE but insulation must be kept 3 inches away from all sides of housing.
Also known as: 623961377662, H36TAT, non-ic

Specifications

Diameter: 3 in
Type: Non-IC, Housing
Volts AC: 120
Length: 8.500 in
Diameter: 3 in
Volts AC: 120
Type: Non-IC, Housing
Length: 8.500 in

Customer Reviews

No reviews for this product
(0)