Side Plinths, PS, 98 x 458 x 27 mm, Zinc Plated, Mild Steel

Item #: 2077553

Cat #: PS1050

UPC: 783510526344

Sign In or Register to view pricing and more.
Documents & Guides
Side Plinths, PS, 98 x 458 x 27 mm, Zinc Plated, Mild Steel

Overview

Side Plinths, PS, 98 x 458 x 27 mm, Zinc Plated, Mild Steel
The extra space created by the plinth is closed off by using these panels in order to restrict access to this area.
Also known as: 783510526344, PS1050

Specifications

Material: Steel
Depth: 1.040 in
Height: 3.860 in
Width: 18.030 in
Material: Steel
Height: 3.860 in
Depth: 1.040 in
Width: 18.030 in

Customer Reviews

No reviews for this product
(0)